Beli saw chain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VENTMASTER Chain Saw Chain
    Mulai

    Rp11.999.900

    VENTMASTER Chain Saw Chain
    atribut:
    • UNSPSC: 46171515
    • Bar Length (inch): 16
  2. Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Deskripsi:
    This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.
    atribut:
    • Saw Blade Model: For Cutting
  3. METABO Saw Chain
    Mulai

    Rp859.900

    METABO Saw Chain
    Deskripsi:
    Suitable for the chain saw Kt 1441
    atribut:
    • Tooth pitch (mm): 3
    • Tooth Shape: Semi-chisel / low profile
    • Drive Link Thickness (mm): 1.3
    • Number of Drive Links: 57
  4. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  5. INGCO Chain Saw (Mesin Gergaji Nirkabel)
    Mulai

    Rp2.299.900

    INGCO Chain Saw (Mesin Gergaji Nirkabel)
    atribut:
    • Brushless Motor Voltage (V): 20
  6. Makita Chainsaw
    Mulai

    Rp3.099.900

    Makita Chainsaw
    atribut:
    • Cable Length (m): 2
    • Chain Speed (m/s): 7
    • Chain Type: 90PX
    • Current (A): 8.1
    • Guide Bar Length (mm): 300
    • Overall Length (mm): 568
    • Power Consumption (W): 770
    • Power Input (V): 100
  7. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  8. Taffware Gergaji Mesin Cordless Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Taffware Gergaji Mesin Cordless Chainsaw
    Deskripsi:
    Gergaji mesin ini dibuat tanpa membutuhkan kabel atau pun bensin. Anda bisa menggunakan gergaji mesin ini menggunakan tenaga baterai. Meski menggunakan baterai, namun tenaga yang dihasilkan tidak kalah dengan gergaji mesin bertenaga bensin atau listrik
    atribut:
    • Dimensions (cm): 12x33
    • Battery: Li-ion 88 VF
    • Voltage (V): 24
    • Power (W): 800
    • Saw Guide Length (cm): 13
    • Chain Length (cm): 18
    • Chain Speed (m/s): 5
    • Material: ABS dan Metal
    • No Load Speed (rpm): 2800
  9. PRO-QUIP Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    PRO-QUIP Chainsaw
    Deskripsi:
    QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
  10. Husqvarna Engine Chain Saw
    Mulai

    Rp7.099.900

    Husqvarna Engine Chain Saw
    Deskripsi:
    -Starter rope can be pulled easily with light force and starts.-The tension of the chain can be adjusted easily without using any special tool. -Cross cutting-Cutting Wood -Bar-Saw chain-Protector-Plug Wrench-Files
    atribut:
    • Guide Bar Length (mm): 350
    • Color: Orange
    • Fuel Used: Mixed gasoline (FD class) 50:1
  11. FUJIYAMA Gasoline Chainsaw
    Mulai

    Rp1.699.900

    FUJIYAMA Gasoline Chainsaw
    Deskripsi:
    Gasoline Chainsaw GCS7800 merupakan alat untuk memotong batang pohon ataupun jenis kayu lainnya, dimana sistem pengoperasiannya lebih mengandalkan mesin sebagai penggerak rantai gergaji didalamnya dengan berbahan bakar bensin. - Keunggulan Chainsaw GCS7800 ini menggunakan bar laser yang anti tersangkut rantai. - Suku cadang umum di Indonesia, mudah dicari dimanapun. - Irit bahan bakar.
    atribut:
    • Size (inch): 22
    • Engine Type: Air Cooling
    • Maximum Power Output (kW): 2.4
    • Chain Oil Tank Capacity (ml): 260
    • Displacement (cc): 58
    • Fuel & Oil Mix Rate: 25:1
    • Fuel Tank Capacity (ml): 550
    • Maximum Engine Speed (rpm): 3000-8000
  12. ICS Concrete Chain Saw Chain & Bar
    Mulai

    Rp7.699.900

    ICS Concrete Chain Saw Chain & Bar
    Deskripsi:
    The embedded diamond grit cutting edge on these chains cut through concrete, masonry, and other hard materials. These chains are used on concrete chain saws.
    atribut:
    • UNSPSC: 27112709
  13. TCMEC Chainsaw 58SP Series (Gergaji Mesin)
    Mulai

    Rp5.499.900

    TCMEC Chainsaw 58SP Series (Gergaji Mesin)
    Deskripsi:
    TCMEC 58SP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.4 KW dan kapasitas silinder 54.5 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Selain itu, pekerjaan menebang pohon akan menjadi lebih cepat dan efisien. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Penyalaan juga semakin mudah karena material pully pada mesin chainsaw ini terbuat dari alumunium. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.
    atribut:
    • Fuel Mix: Gasoline 25 : Two cycle oil 1
    • Fuel Tank Capacity (ml): 50
    • Cylinder Capacity (cm³): 54.5
    • Chain Oil Capacity: SAE#10W-30
    • Blade Chain: 3/8
    • Dimensions (cm): 56x53x30
    • Maximum Electricity (kW): 2.4
  14. Husqvarna Sparepart Chainsaw
    Mulai

    Rp7.999.900

    Husqvarna Sparepart Chainsaw
    Deskripsi:
    125Easy to start, easy to use yet surprisingly powerful basic chainsaw with 16” bar, ideal for occasional tasks such as cutting firewood, pruning and light forest clearing. Purge pump reduces the number of pulls needed to start the saw, while the compact saw body and low vibration makes working comfortable and convenient. Quick release, easy access air filter reduces downtime and increases productivity.IncludedNose type Sprocket noseSpikes EnclosedChain type H37Bar length (inch) 18 in
  15. Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)
    Mulai

    Rp239.900

    Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)
    atribut:
    • Guide Bar Size (inch): 20
    • Compatible for: MS 038, MS 380, MS 381, MS 382, MS 390, MS 391
    • Chain Size (inch): 3/8
    • Pitch: 36T
    • Gauge (mm): 1.6
    • Chain Type: For Splitting
    • Serial Number: 3653 000 0072
    • Series: 36 RMX 72
    • Speed Ratio (rpm): 8000
Daftar Harga saw chain Terbaru October 2026
VENTMASTER Chain Saw ChainRp11.999.900
Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Rp179.900
METABO Saw ChainRp859.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
Deli Gasoline Chain Saw (Gergaji Elektrik)Rp1.499.900
INGCO Chain Saw (Mesin Gergaji Nirkabel)Rp2.299.900
Makita ChainsawRp3.099.900
Hyundai Gasoline Chainsaw (Gergaji Mesin)Rp2.699.900
Makita Chain & Bar for ChainsawRp659.900
Taffware Gergaji Mesin Cordless ChainsawRp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait